Revcor
Propeller, 24 In Dia, 20 Deg Pitch, Rotation: CW
Mfr # T2404-20 R
Zoro # G2399406
$68.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/2 hp
Explore More Products
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch T1803-23 L
- REVCOR Propeller, 14 In Dia, 27 Deg Pitch T1404-27 R
- REVCOR Propeller, Dia 20 In, 28 Deg Pitch XW2003-28 L
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch T2403-26 R
- REVCOR Propeller, Dia 22 In, 31 Deg Pitch TNT2203-31 R
- REVCOR Propeller, 14 In Dia, 36 Deg Pitch T1402-36 R
- REVCOR Propeller, 16 In Dia, 22 Deg Pitch T1603-22 R
- REVCOR Propeller, 10 In Dia, 23 Deg Pitch G1003-23 R
- REVCOR Propeller, 18 In Dia, 26 Deg Pitch T1803-26 R
- REVCOR Propeller, 10 In Dia, 27 Deg Pitch G1004-27 R
- REVCOR Propeller, Dia 24 In, 24 Deg Pitch TNT2402-24 L
- Revcor Fan Blades and Propellers