Shop Alternate Products
This Product is Discontinued
Fag Bearings
Spherical BRG, Double Row, Bore 45 mm (Discontinued)
Mfr # 22309-E1-C3
Zoro # G2399713
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Row
- Bore Dia. (mm) 45 mm
- Outside Dia. (mm) 100 mm
- Width (mm) 36 mm
- Cage Material Steel