Tamper-Pruf Screw
#10-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91630
Zoro # G2399957
$15.92
34% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Torx
- Drive Size T20
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #8-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91560
- TAMPER-PRUF SCREW #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91490
- TAMPER-PRUF SCREW #6-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91510
- TAMPER-PRUF SCREW 1/4"-20 x 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 141560
- TAMPER-PRUF SCREW #10 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122250
- TAMPER-PRUF SCREW #10 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 31140
- TAMPER-PRUF SCREW #10-24 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121190
- TAMPER-PRUF SCREW #10 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151110
- TAMPER-PRUF SCREW 5/16"-18 x 1-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002100
- TAMPER-PRUF SCREW #10-32 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK #0169
- TAMPER-PRUF SCREW #8-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 21920
- Tamper-Pruf Screw Tamper-Resistant Screws