Zoro Select

Clevis Pin, Headless, Zinc, 0.187x1 1/2 In


$1.09
/ea
Sold in multiples of 14 for $15.26

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Clevis Pin Type Without Pin
  • Pin Head Type Headless
  • Basic Material Steel
  • Fastener Finish Zinc
See all product information