Chicago-Latrobe
Screw Machine Drill Bit, #28 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49398
Zoro # G2400036
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1405
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49404
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48748
- CHICAGO-LATROBE Screw Machine Drill Bit, W Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48254
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute 78728
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49414
- CHICAGO-LATROBE Screw Machine Drill Bit, #56 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50911
- CHICAGO-LATROBE Screw Machine Drill Bit, D Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50833
- CHICAGO-LATROBE Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute 78666
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49241
- CHICAGO-LATROBE Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48407
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8666020
- Chicago-Latrobe Screw Machine Length Drill Bits