Zoro Select
Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver
Mfr # 5FTV8
Zoro # G2400097
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- For Use With Dispensing Machines, Syringes
- Color Silver
- Material Stainless Steel
- Length 2 in
Explore More Products
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTX6
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap 5FVF1
- ZORO SELECT Needle, 1 1/2 in Length, Polypropylene 10 PK Black/White 5FVN3
- ZORO SELECT Male Luer Barb Adapter, 316 stainless steel Silver G529
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent 5FVF7
- ZORO SELECT Needle, Disposable Luer Lock 2 in Length, PTFE 10 PK Black 5FVL5
- ZORO SELECT Female Luer Barb Adapter, 303 Stainless Steel Silver G522
- ZORO SELECT Male Luer Blank, 303 Stainless Steel Silver G523
- ZORO SELECT Replacement Bottle Cap, - Length, Low Density Polyethylene Black 5FVF2
- ZORO SELECT Needle, 1/4 in Length, Stainless Steel 12 PK Silver 5FTY3
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTX3
- Zoro Select Dispensing Syringes, Bottles & Tips