- Home
- /
- Pumps
- /
- Well Pumps
- /
- Deep Well Submersible Pumps
- /
- Submersible Deep Well Pump, 1/2 hp, 230V AC, 3 Wires, 6.0 A, 6 Stages, 10 gpm
Shop Alternate Products
This Product is Discontinued
Dayton
Submersible Deep Well Pump, 1/2 hp, 230V AC, 3 Wires, 6.0 A, 6 Stages, 10 gpm (Discontinued)
Mfr # 558631
Zoro # G2400273
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/2 hp
- Number of Wires 3
- Amps 6 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Customers Also Purchased
- Brand Dayton
-
MFR #
558631
-
Zoro #
G2400273
- UPC # 190735145883
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
Width (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 14 |
Height (In.) | 24-5/8 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 12 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 10 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 6 |
Length (In.) | 24-5/8 |
Discharge Dia. | 1 1/4 in |
Details
Item | Submersible Deep Well Pump |
HP | 1/2 hp |
Number of Wires | 3 |
Amps | 6 A |
Rated Voltage | 230V AC |
Phase - Pumps | 1 |
Nominal Flow Rate | 10 gpm |
Number of Stages | 6 |
Discharge Head Material | Stainless Steel |
Flow Rate @ 100 Ft. @ 40 PSI | 8 gpm |
Flow Rate @ 100 Ft. @ 50 PSI | 6 gpm |
Stages | 6 |
GPM of Water @ 80 Ft @ 30, 50 PSI | 11 8 |
GPM of Water @ 450 Ft @ 30, 50 PSI | - - |
Pump-Motor Shell | Stainless Steel |
GPM of Water @ 40 Ft @ 30, 50 PSI | 13 11 |
GPM of Water @ 150 Ft @ 30, 50 PSI | 6 - |
Shaft Material | 303 Stainless Steel |
GPM of Water @ 60 Ft @ 30, 50 PSI | 12 10 |
GPM of Water @ 125 Ft @ 30, 50 PSI | 9 - |
Pump Bearings | PEEK |
Flow Ranges (GPM) | 5 - 13 |
Voltage | 230 |
GPM of Water @ 250 Ft @ 30, 50 PSI | - - |
Pump Material | Stainless steel |
GPM of Water @ 100 Ft @ 30, 50 PSI | 10 6 |
Screen Material | Stainless Steel |
GPM of Water @ 200 Ft @ 30, 50 PSI | - - |
GPM | 10 |
GPM of Water @ 300 Ft @ 30, 50 PSI | - - |
Max. Head (Ft.) | 231 |
Phase | 1 |
Built-In Check Valve | Yes |
Impeller Material | Celcon |
Well Capacity | Average |
GPM of Water @ 400 Ft @ 30, 50 PSI | - - |
Max. Operating Temp. (F) | 86 |
GPM of Water @ 350 Ft @ 30, 50 PSI | - - |
Recommended Tank | 16X848, 3GVT8 |
Discharge Port (In.) | 1-1/4 |
GPM of Water @ 175 Ft @ 30, 50 PSI | - - |
GPM of Water @ 500 Ft @ 30, 50 PSI | - - |
Motor | Franklin(TM) |
Amps AC | 6.0 |
GPM of Water @ 20 Ft @ 30, 50 PSI | 14 12 |
Tank PSI | 2030405060 |
Type | Deep Well Submersible |
Max. Operating Temp. | 86 Degrees F |
Max. Head | 231 ft |
Description
Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 6 A, Phase - Pumps 1, Number of Stages 6, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6 gpm, Max. Head 231 ft, Discharge Dia. 1 1/4 in, Recommended Tank 16X848, 3GVT8, Max. Operating Temp. 86 Degrees F, Nominal Voltage 220V AC
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov