Reelcraft
1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD
Mfr # S601001-25
Zoro # G2400282
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Inside Dia. 1/4"
Explore More Products
- REELCRAFT Hose 3/8 In x 25 ft. 2250 psi S12-260043
- REELCRAFT 1/2" x 40 ft Low Pressure Air & Water Hose 300 psi 601019-40
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD S601012-50
- REELCRAFT 3/8" x 35 ft PVC Coupled Hose Assembly 300 psi RD S601013-35
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi S7-260044
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD S601085-25
- REELCRAFT Assembly, Hose S37-260043
- REELCRAFT 3/8" x 35 ft. Hose Assembly 4000 PSI S24-260044
- REELCRAFT 3/8" x 15 ft PVC Low Pressure Air & Water Hose 300 psi S601015-15
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 3 feet 300 PSI 4:1 Safety Factor HA44-03EBS
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB02530-10-41
- Reelcraft Multi-purpose Air Hoses