Shop Alternate Products
This Product is Discontinued
Spaulding Lighting
LED Area Light, 4000K, 16-5/16inL, Type IV (Discontinued)
Mfr # CL1S-A-48LU-4K-4-DB
Zoro # G2400721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 9309
- Voltage 120-277
- Max. Fixture Wattage 111.0
- Mounting Arm
- Lighting Technology LED
Customers Also Purchased
- Brand Spaulding Lighting
-
MFR #
CL1S-A-48LU-4K-4-DB
-
Zoro #
G2400721
- UPC # 078598831528
- Country of Origin Unknown
- Category Area Lights
Dimensions
Fixture Width | 12 in |
Fixture Height | 4 1/8 in |
Fixture Length | 16 5/16 in |
Height | 4 1/8 in |
Width | 12 in |
Details
Lumens | 9309 |
Voltage | 120-277 |
Max. Fixture Wattage | 111.0 |
Mounting | Arm |
Lighting Technology | LED |
Watts | 111 |
Bulb Technology | LED |
Fixture Voltage | 120 to 277 |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Solar Powered | No |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Fixture Temp. Range | -40 Degrees to 40 Degrees C |
Includes | Arm |
Fixture Housing Color | Dark Bronze |
Color Rendering Index | 70.0 |
Fixture Rated Life | 60,000 hr |
Fixture Lens Material | Acrylic |
Warranty | 5 yr |
Lumens Per Watt | 93.0 |
Lighting Certification | DesignLights Consortium (DLC) |
Temp. Range | -40 Degrees to 40 Degrees C |
Light Distribution | Type IV |
Description/Special Features | Ideal for Parking Areas, Street Lighting, Walkways and Car Lots |
CRI | 70 |
Color Temperature | 4000 K |
LED Replacement For | 250W HPS/MH |
Fixture Housing Material | Die-Cast Aluminum |
Standards | UL1598 and CSA C22.2#250.0-24 |
Housing Material | Die Cast Aluminum |
Light Distribution Shape | Type IV |
Housing Finish | Dark Bronze |
Item | LED Area Light |
Mounting Locations Supported | Square Pole |
Color Temp. | 4000K |
Light Distribution - Roadway and Area Fixtures | Type IV |
Mounting - Area and Roadway Fixture | Square Pole |
Rated Life | 60,000 hr |
Lumens per Watt | 93.0 |
Description
LED Area Light, Lumens 9309, Light Distribution Shape Type IV, LED Replacement For 250W HPS/MH, Color Temperature 4000 K, Color Rendering Index 70.0, Voltage 120-277, Height 4 1/8 in, Width 12 in, Rated Life 60,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 93.0, Standards UL1598 and CSA C22.2#250.0-24, Warranty 5 yr