Zoro Select
Hose Clamp, 4-1/16 to 5 In, SAE 72, SS, PK10
Mfr # 5372
Zoro # G2401007
$14.07
6% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Explore More Products
- ZORO SELECT Clamp, Double Bolt 3LZ34
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 62M24
- ZORO SELECT Hose Clamp, 1-3/4 to 2 In, SAE 175, SS, PK5 300110175
- ZORO SELECT Snap-Hose Clamp, White, 0.93"Max ID, PK50 HC-J-PA66-N
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 57104
- ZORO SELECT Hose Clamp, Nylon, Max 0.780 In, PK10 22HC0672B
- ZORO SELECT Snap-Hose Clamp, White, 4"Max ID, PK10 HC-96-PA66-N
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 2.97"ID, PK5 HC-70-PA66-BK
- ZORO SELECT Wire Hose Clamp, 49/64"Max ID, Yellow, PK10 DW-12ST ZD
- X1 TOOLS 1-1/16" Hose Clamp (40 Hose Clamps), 40PK X1E-CON-CLA-HOS-1063x40
- APOLLO BY TMG 1/2 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK POLYPC12100JR
- Zoro Select Hose Fittings