Zoro Select
Sheet, Perf, Stl, 40x36, 16 ga, 0.375 Dia, Rnd
Mfr # 0116G375R563S-36X40
Zoro # G2401244
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.06 in
- Material Carbon Steel
- Temper Cold Rolled
Explore More Products
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard 22557_24_36
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W 11667_36_0
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x1 3/4 In, 3 Ft L 2HJA3
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W 18F.312X1.25-12
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 4 In, 3 Ft L 2HHN7
- ZORO SELECT 1.5" Hole x #9 Carbon Steel Expanded A36-Flattened 22504_48_48
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L 15698_12_36
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W 18F.625X3-24
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 6" W 18F2.5X6-6
- ONLINEMETALS 0.036" x 0.15625" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole 15695
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 11/16 in W 18H.687-72
- Zoro Select Carbon Steel Sheets