Shop Alternate Products
This Product is Discontinued
Apollo Valves
Gas Cock, Size 1/2", FNPT, 274000 Btu (Discontinued)
Mfr # 5110501
Zoro # G2401411
This Product is Discontinued
Key Features
- Pipe Size 1/2" x 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Handle Type Tee
- Overall Length 1-7/8"