Shop Alternate Products
This Product is Discontinued
Apollo Valves
Air Cock, Size 1/4 In., Tee Handle (Discontinued)
Mfr # 4164004
Zoro # G2402251
This Product is Discontinued
Key Features
- Body Material Brass
- Max. Pressure 200 PSIG
- Handle Type Tee
- Pipe Size - Valves 1/4 in
- Temp. Range -20 Degrees to 500 Degrees F