Chainflex
Shielded Continuous Flex Data Cable 2 pr Conductor GY
Mfr # CF211-05-02-02-100
Zoro # G2402303
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 100 ft.
- Jacket Color Gray
- Jacket Material PVC
- Application - Communication Cable Access Control, Alarm Systems, Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Electronic Circuits, Instrumentation Systems, Video Systems
Explore More Products
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-18-100
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY CF77-UL-25-07-100
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK CF300-160-01-1
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF6-07-05-100
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY CF78-UL-25-07-25
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-07-100
- CHAINFLEX Thermocouple Cbl, PUR, 0.3 in dia, Ylw/Grn CF886-160-01
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 300V GY CF77-UL-15-18-100
- CHAINFLEX Servo Motor Cable, 600 V, 0.51 in dia. CF280ULH304154
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts 24UL1007STRKIT10COLOR100
- CAROL 6 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY 03706.35.10
- Chainflex Electrical Wire & Cable