Speedaire
Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 5ZEJ9
Zoro # G2402766
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting C85F25-50
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting NCDMB200-0100
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting 6X380
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting NCDMC106-0400
- SPEEDAIRE Air Cylinder, 2 in Bore, 16 in Stroke, Round Body Double Acting 5VMT7
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5TDY7
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting NCDME075-0500
- SPEEDAIRE Air Cylinder, 20 mm Bore, 250 mm Stroke, ISO Double Acting C85E20-250
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, ISO Double Acting 6ZC53
- FESTO Standards-Based Cylinder DNC-40-500-PPV-A DNC-40-500-PPV-A
- FESTO Standards-Based Cylinder DSNU-16-160-P-A DSNU-16-160-P-A
- Speedaire Pneumatic System Components