- Home
- /
- Electrical Supplies
- /
- Data & Communication
- /
- Voice & Data Patch Cords
- /
- Fiber Optic Patch Cord, SC/MM, 3m, Multi
Shop Alternate Products
This Product is Discontinued
Hubbell Premise Wiring
Fiber Optic Patch Cord, SC/MM, 3m, Multi (Discontinued)
Mfr # DFPCSCSCC3MM
Zoro # G2402915
This Product is Discontinued
Key Features
- Connector Type - Patch Cord MM, SC
- Length - Patch Cord 3.0 m
- Jacket Color Orange
- Length 3m
- Jacket Type PVC
Customers Also Purchased
- Brand Hubbell Premise Wiring
-
MFR #
DFPCSCSCC3MM
-
Zoro #
G2402915
- UPC # 662620801049
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 m |
Length | 3m |
Clad Dimension | 125 micron |
Core Dimension - Fiber Optic Cable | 62.5 Micrometer |
Core Dimension | 62.5 Micrometer |
Size | 62.5 Micron, OM1 |
Length (M) | 3 m |
Display Size | 62.5 Micron, OM1 |
Cable Diameter | 3 mm |
Core Diameter | 62.5 micron |
Overall Length | 3 m |
Bandwidth | 10 GBps, 25 GBps |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Connector Type - Patch Cord | MM, SC |
Jacket Color | Orange |
Jacket Type | PVC |
Attenuation | 0.35 dB |
Item | OptiChannel Fiber Patch Cords |
Jacket Material - Wire and Cable | PVC |
Fire Rating - Data Cable | Plenum |
Fiber Optic Connector Type | SC/MM |
Fiber Count - Fiber Optic Cable | 2 |
NEC Article and Type | OFNP |
Simplex/Duplex/Multifiber | Duplex |
Single Mode/Multi-Mode | Multi-Mode |
Jacket Material | PVC |
Standards | ANSI/ICEA S-83-596, Telcordia GR-326-CORE, TIA-492AAAA, TIA-568.3, TIA-598, TIA-604-FOCIS |
Color | Orange |
Connector Type | SC to SC |
Fiber Count | 2 |
Material | Glass Fiber |
Optical Fiber Type | Plenum |
Type | OptiChannel Fiber Patch Cords |
Standard | TIA-568-C.3 |
UPC | 662621000000 |
Sub Brand | Fiber Optic Products |
Pitch | 6 |
Construction Material | Glass Fiber |
Wire Type | Multimode |
Connectivity | Plug-In |
Insulation | PVC |
Mode | OM1, MM |
Application | SC to SC |
Temp. Rating | 0 Degrees C to 75 Degree C |
Carton Quantity | 50 |
Brand | Hubbell Premise Wiring |
Number of Fibers | Duplex |
End 1 Connection Type | SC |
Fire Rating | Plenum |
End 2 Connection Type | SC |
Fiber Material | Glass |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Orange, Overall Length 3 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 0.35 dB, Bandwidth 10 GBps, 25 GBps, Fiber Material Glass, NEC Article and Type OFNP, Standards ANSI/ICEA S-83-596, Telcordia GR-326-CORE, TIA-492AAAA, TIA-568.3, TIA-598, TIA-604-FOCIS