Solberg
Filter Element, Paper, 2 Micron
Mfr # 830
Zoro # G2403511
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 24
- Inside Dia. (In.) 1 in
- Outside Dia. (In.) 2 1/2 in
- Filtration Efficiency 99% at 2 Micron
Explore More Products
- SOLBERG Coalescing Cartridge Filter, 4 cfm FG3
- SOLBERG Oil Mist Filter, NW25 Flange, 4.5 cfm EF-FG5-NW2516
- SOLBERG Filter Cartidge, Poly, 7-1/8 ID, 10-3/16 OD 32-19
- SOLBERG Filter Element, Polyester, 5 Micron 239
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD 32-17
- SOLBERG Filter Element, Polyester, 5 Microns 385P
- SOLBERG Air Oil Separator, M24 Outlet, 70 SCFM LGM2470
- SOLBERG Filter Element, Paper, 2 Micron 836
- SOLBERG Filter 245
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron HE334P
- MILTON Filter, Metal Bowl, 1/2" NPT 1020-8
- Solberg Compressor Air Filters