Zoro Select
Hex Nut, 1-1/8"-12, Steel, Grade 8, Black Oxide, 31/32 in Ht, 5 PK
Mfr # U04180.112.0002
Zoro # G2403807
$11.80
28% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/8"-12
- Material Steel
- Material Grade/Class Grade 8
- Finish Black Oxide
- Hex Height 31/32 in
Explore More Products
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Black Oxide, 1-7/64 in Ht U11095.112.0001
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK N04180.050.0002
- ZORO SELECT Jam Nut, 1/2"-13, Brass, Not Graded, Plain, 5/16 in Ht, 25 PK 1WU67
- ZORO SELECT Hex Nut, M27-3.00, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK M01100.270.0001
- ZORO SELECT Jam Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht U51090.150.0001
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Zinc Plated, 1-15/16 in Ht, 3 PK 226NF
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 8, Zinc Yellow, 24 mm Ht, 5 PK M01340.300.0200
- ZORO SELECT Heavy Hex Nut, 7/16"-14, Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK U11390.043.0001
- ZORO SELECT Jam Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 800 PK 56NJ5
- ZORO SELECT Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 525 PK B08111.062.0001
- ALLIED TITANIUM Hex Nut, #4-40, Titanium, Grade 5 0000223
- Zoro Select Hex Nuts