Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, 5/32, 4 FL, SGL Sq End, CC (Discontinued)
Mfr # M33431
Zoro # G2404367
This Product is Discontinued
Key Features
- Helix Angle 30 Degrees
- Number of Flutes 4
- Milling Diameter 5/32"
- Milling Dia. 5/32"
- Cutting Direction Right Hand