Download CAD Files
Zoro Select
Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK
Mfr # U51740.019.0001
Zoro # G2404771
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 1/8 in
- Hex Width 3/8 in
Explore More Products
- ZORO SELECT Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK U51740.008.0001
- ZORO SELECT Machine Screw Nut, #0-80, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 100 PK U51740.006.0001
- ZORO SELECT Machine Screw Nut, #12-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK U51740.021.0001
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK U11375.062.0001
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK U08110.050.0001
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK U11391.037.0001
- ZORO SELECT Heavy Jam Nut, 3/4"-10, Steel, Zinc Plated, 0.398 to 0.446 in Ht, 400 PK 75NHHJ
- ZORO SELECT Hex Nut, #10-24, Stainless Steel, Not Graded, Plain, 0.229 to 0.249 in Ht, 2000 PK 10NS188
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Black Oxide, 17/64 in Ht, 100 PK U08160.031.0002
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 5.50 mm Ht K0794.810
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK HN4000300-100P1
- Zoro Select Hex Nuts