Fag Bearings
Spherical Bearing, Double Row, Bore 45 mm
Mfr # 22209-E1-XL-C3
Zoro # G2404954
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (mm) 45 mm
- Outside Dia. (mm) 85 mm
- Width (mm) 23 mm
- Cage Material Steel
Explore More Products
- FAG BEARINGS FAG 21310 EK TVPB, Radial Srb 170 Mm 21310 EK TVPB
- FAG BEARINGS Radial SRB <= 170 Mm 22217E
- FAG BEARINGS Radial SRB <= 170 Mm 22214 E1C3 W33
- FAG BEARINGS Radial SRB <= 170 Mm 22313 E1 T41A
- FAG BEARINGS Spherical BRG, Double Row, Bore 60 mm 22212-E1-XL-C3
- FAG BEARINGS Spherical BRG, Double Row, Bore 75 mm 22215-E1-XL-C3
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 23236 ESTVPB C3 W33
- FAG BEARINGS Radial Spherical Roller Bearing > 170 mm <= 320 mm 24030 SMB W33 C2
- FAG BEARINGS Radial Srb <= 170 MM, #22310 ESKTVPB 22310 ESKTVPB
- SKF Spherical Roller Bearing, Bore 50mm 22310 E/C3
- SKF SKF 22217E CJ W33, Spherical Roller Bearings 22217E CJ W33
- Fag Bearings Spherical Roller Bearings