- Home
- /
- Electrical Supplies
- /
- Data & Communication
- /
- Voice & Data Patch Cords
- /
- Ethernet Cable, Cat 5e, Gray, 25 ft.
Shop Alternate Products
This Product is Discontinued
Monoprice
Ethernet Cable, Cat 5e, Gray, 25 ft. (Discontinued)
Mfr # 141
Zoro # G2405742
This Product is Discontinued
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 25 ft
Customers Also Purchased
- Brand Monoprice
-
MFR #
141
-
Zoro #
G2405742
- UPC # 710348831012
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 25 ft. |
Overall Length | 25 ft |
Cable Diameter | 5.6 mm |
Details
Item - Data Cable | Voice and Data Patch Cord |
Category - Data Cable | 5e |
Connector Type - Patch Cord | RJ45, RJ45 |
Boot Type - Data cable | Booted, Booted |
Shielded | Unshielded |
Jacket Color | Gray |
Cable Shape | Round |
Transmission Speed | 1 GBps |
Color | Gray |
NEC Article and Type | 800 CMG |
Temp. Range | -40 Degrees to 167 Degrees F |
Fire Rating - Data Cable | Commercial |
Wire Gauge | 24 AWG |
Connector Type | RJ45 - 8P8C |
Boot Type | Booted |
Jacket Material - Wire and Cable | PVC |
Standards | TIA-568-C.2, UL 444 |
Jacket Material | PVC |
Category Type | 5E |
Item | Voice and Data Patch Cord |
Shielding | None |
Plenum Rated | No |
End 1 Boot Type | Snagless |
End 2 Boot Type | Snagless |
Conductor Gauge | 24 AWG |
Maximum Operating Temperature | 167 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
End 2 Connection Type | RJ45 |
Maximum Frequency | 350 MHz |
Fire Rating | Commercial |
End 1 Connection Type | RJ45 |
Performance Category | 5e |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 25 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F