Panduit

Wall Plate, Single Gang, 4 Ports, White


$3.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Module Type Mini-Com®
  • Number of Gangs 1
  • Length 4.5 in
  • Number of Ports 4
See all product information