Shop Alternate Products
This Product is Discontinued
Loos
Cable, 50 ft., Vinyl, 3/32 in., 184 lb. (Discontinued)
Mfr # SC09477M3V
Zoro # G2406349
This Product is Discontinued
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 3/32 in