Apollo Valves
Bronze Ball Valve Inline 1-1/2"
Mfr # 77C10701
Zoro # G2407011
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Body Material Bronze B584
- Body Style Inline
- Handle Type Lever
- Handle Material Zinc Plated Steel with Vinyl Grip
Explore More Products
- APOLLO VALVES 1/2" Press Brass Ball Valve Inline 77VLF14301
- APOLLO VALVES 3/8" FNPT Carbon Steel Ball Valve Inline 73A10201A
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline 70LF14801
- APOLLO VALVES 2-1/2" FNPT Brass Ball Valve Inline 94A10901
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way 77C20401A
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline 75-105-41
- APOLLO VALVES Ball Valve, 600 psi, 1-1/4 in Pipe Size 77F20601
- APOLLO VALVES Ball Valve, 600 psi, 1/4 in Pipe Size 77FLF10101
- APOLLO VALVES Ball Valve, 600 psi, 1/2 in Pipe Size 77FLF20301
- LEGEND VALVE 2" T-601 PVC BALL VALVE 201-308
- DIXON 1/4" Imported Brass Ball Valve FBV25
- Apollo Valves Valves