United Abrasives/Sait
SAIT 23068 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x 1/16" x 1/4", 5-Pack
Mfr # 23068
Zoro # G2407693
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23450 A24R General Purpose Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack 23450
- UNITED ABRASIVES/SAIT SAIT 24150 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack 24150
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 3/8" 60 Grit Aluminum Oxide 23051
- UNITED ABRASIVES/SAIT SAIT 24254 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 7" x 1/16" x 7/8", 50-Pack 24254
- UNITED ABRASIVES/SAIT SAIT 23177 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack 23177
- UNITED ABRASIVES/SAIT Gas Saw BladeT114x18x20mmA24RPK10 23455
- UNITED ABRASIVES/SAIT Cutting WheelT14x090x58A60SPK25 23803
- UNITED ABRASIVES/SAIT Cutting WheelT27412x332x78PK25 22641
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 CERAMIC 4-1/2" x .045" x 7/8" Ceramic Aluminum 22480
- GYROS Type 01 Reinforced Cut-Off Wheels 3"x 1/32" (3/8" Arbor) A60TBF, 5PK 11-33160/5
- METABO Cutting Wheel 3" x .040" x 3/8" - A60XP Super Slicer 655450000
- United Abrasives/Sait Cut-Off Wheels