Wiegmann
Axial Fan, Round, 115V AC, 190/235 cfm, 6 7/9 in W.
Mfr # WA6AXFN
Zoro # G2408174
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Non Metallic
- CFM @ 0.000-In. SP 190/235
- Depth 2 in
- Height 6 25/32 in
- Housing Material Plastic/Steel
Explore More Products
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W. FF6650CFM115VG
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. FBF44115V
- WIEGMANN Standard Square Axial Fan, Square, 230V AC, 88/110 cfm, 4 5/7 in W. WA4AXFN2
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. FF1010159CFM115VG
- WIEGMANN Exhaust Grille, 6"x6" EG66B
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. WAGARD4
- WIEGMANN N12 Filter Fan, l115V, 9 Cfm, 4.2x4.2, Lt Gr FF449CFM115VG
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 1810 cfm, 8 21/32 in W. FF1313340CFM115VG
- WIEGMANN Exhaust Grille, -, 9 21/25 in W. WPFA25/30BK
- DAYTON Filter Assembly, 2-3/8"x2-3/8" 31CC58
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. 3243100
- Wiegmann Axial Fans and Accessories