Vulcan
Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F
Mfr # 1A2B9
Zoro # G2408865
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Switch Action Close on Rise
- Voltage 0.5 V AC
- Differential +/- 1/2 Degrees F
- Switch Type SPST
Explore More Products
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1C2C9
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F 1E1C9
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F N15/3015-2
- VULCAN Thermostat Housing N15/4000-1
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F 1C1B9-J
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F 1C1B9-BJ
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1A2C9
- VULCAN Thermostat Knob N15/4000-14
- TRUE Thermostat Control, 6" W, 4" L, 9" H 959268
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC 1687-9
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC A350PS-1C
- Vulcan Thermostats