Dayton
Blower, W/ Drive Pkg, 115/230 Volts
Mfr # 7K346
Zoro # G2409014
Free Shipping & Returns
$1,903.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Voltage 115/230
- Motor HP 2 hp
- Phase 1
- Dimension T (In.) 17 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7K346
-
Zoro #
G2409014
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Dimension T (In.) | 17 in |
Outlet Height (In.) | 11 3/4 in |
Height (In.) | 21 7/8 in |
Dimension F (In.) | 10 3/4 in |
Outlet Width (In.) | 8 in |
Dimension E (In.) | 14 1/4 in |
Depth (In.) | 27 in |
Dimension M (In.) | 19 7/8 in |
Dimension P (In.) | 12 7/8 in |
Dimension L (In.) | 8 1/16 in |
Dimension K (In.) | 9 1/8 in |
Dimension C (In.) | 11 3/4 in |
Dimension X (In.) | 14 in |
Dimension D (In.) | 8 in |
Dimension J (In.) | 6 3/4 in |
Dimension H (In.) | 7 7/8 in |
Inlet Dia. (In.) | 12 7/8 in |
Width (In.) | 17 3/16 in |
Dimension S (In.) | 20 1/2 in |
Wheel Width (In.) | 5 5/16 in |
Shaft Dia. (In.) | 3/4 in |
Dimension N (In.) | 6 in |
Dimension A (In.) | 12 7/8 in |
Dimension B (In.) | 13 in |
Housing Height | 21 7/8 in |
Flange Size | Not Applicable |
Housing Depth | 27 in |
Wheel Diameter | 10 1/2 in |
Wheel Dimensions | 10 1/2 in Dia. x 5 1/4 in W |
Outlet Width | 8 in |
Overall Depth | 27 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 11 3/4 in x 8 in |
Outlet Height | 11 3/4 in |
Outlet Diameter | Not Applicable |
Housing Width | 17 3/16 in |
Overall Height | 21 7/8 in |
Wheel Width | 5 1/4 in |
Overall Width | 17 3/16 in |
Inlet Diameter | 12 7/8 in |
Details
Voltage | 115/230 |
Motor HP | 2 hp |
Item | Blower |
Phase | 1 |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
CFM @ 5.000-In. SP | 1,272 |
Full Load Amps | 18.5/9.2 |
Includes | Epoxy Coated Steel Weather Proof Drive Cover |
Rotation | CW |
CFM @ 4.000-In. SP | 1,670 |
Motor Type | Capacitor-Start |
Wheel Material | Steel |
Max. BHP | 1.99 hp |
Housing Finish | Gray Baked Polyester Epoxy |
Motor RPM | 3,450 RPM |
CFM @ 4.500-In. SP | 1,505 |
Housing Material | Steel |
Type | Backward Incline Belt Drive With Drive Package |
Motor Frame | 56 |
Bearing Type | Pillow Block Ball |
Blower RPM | 3515 |
dBA @ 5 Feet | 75 |
Max. Ambient Temp. (F) | 104 Degrees F |
Hz | 60 Hz |
CFM @ 3.500-In. SP | 1,807 |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
Drive Type | Belt Drive |
Housing Color | Gray |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 1.000 in SP | Not Applicable |
Airflow @ 3.500 in SP | 1,807 cfm |
Airflow @ 9.000 in SP | Not Applicable |
Sound Level | 75 dBA @ 5 ft |
Maximum Static Pressure | 5 in wc |
Frequency | 60 Hz |
Assembly | Unassembled |
Airflow @ 0.500 in SP | Not Applicable |
Airflow @ 1.250 in SP | Not Applicable |
Motor Insulation Class | F |
Airflow @ 1.500 in SP | Not Applicable |
Airflow @ 1.000 in SP Range | More than 10000 |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 4.500 in SP | 1,505 cfm |
Features | Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range |
Airflow @ 11.00 in SP | Not Applicable |
Number of Inlets | 1 |
Maximum Inlet Air Temperature | 250 Degrees F |
Nameplate Voltage | 115/208-230V AC |
Airflow @ 5.000 in SP | 1,272 cfm |
Motor Horsepower | 2 hp |
Thermal Overload Protection | No |
Flange Type | Non-Flanged |
Maximum Fan Speed | 3,515 RPM |
Includes Drive Package | Yes |
Airflow @ 0.375 in SP | Not Applicable |
Wheel Type | Backward-Inclined |
Airflow @ 4.000 in SP | 1,670 cfm |
Includes Motor | Yes |
Outlet Shape | Rectangular |
Current | 19.6/10.4-9.8 A |
Airflow @ 0.100 in SP | Not Applicable |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 0.125 in SP | Not Applicable |
Number of Discharge Positions | 7 |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 0.250 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.400 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Motor Enclosure Design | Open Dripproof (ODP) |
AMCA Fan Class | I |
Motor Speed | 3,450 RPM |
Airflow @ 0.750 in SP | Not Applicable |
Number of Speeds | 1 |
Discharge Position | Bottom Horizontal |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 0.250 in SP Range | More than 10000 cfm |
Nominal Voltage | 115/208-230V AC |
Minimum Ambient Temperature | 104 Degrees F |
Motor Frame Designation | 56 |
Airflow @ 7.000 in SP | Not Applicable |
Standards | AMCA Certified |
Wheel/Housing Material | Steel Wheel and Steel Housing |
Housing Material Finish | Baked Enamel |
Motor Enclosure Design_Table | Open Dripproof Motor |
Motor Duty Class | Continuous |
Airflow @ 2.000 in SP | Not Applicable |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K372
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts 7K389
- DAYTON Blower, 24 1/2 In 7H181
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K377
- DAYTON Blower, Ball Bearing, 23 in. D x 24 in. W 48LX21
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K392
- DAYTON Blower, 20 In 7H146
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K406
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K381
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K394
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K395
- Dayton Backward Incline Blowers