- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Centrifugal Exhaust Ventilators
- /
- Upblast Ventilator, 12-1/2 In, 115/230V
Dayton
Upblast Ventilator, 12-1/2 In, 115/230V
Mfr # 5DVP8
Zoro # G2409617
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$985.99
Item successfully saved to ''
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Brand Dayton
- MFR #5DVP8
- Zoro #G2409617
- UPC #190735343012
- Country of OriginUnited States
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Shaft Dia. Wheel End | 1/2 in |
Overall Dia. | 24 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Base Width | 22 in |
Base Length | 22 in |
Dimension D | 17 3/8 in |
Dimension C | 23 3/4 in |
Base Height | 1.8 in |
Dimension B | 24 7/8 in |
Dimension A | 22 in |
Recommended Damper Size (In.) | 15 x 15 |
Overall Height | 30 in |
Wheel Dia. | 12 1/2 in |
Overall Width | 24 7/8 in |
Cutout Length | 17.5 in |
Base Diameter | Not Applicable |
Overall Diameter | 24 7/8 in |
Housing Width | 24.9 in |
Overall Depth | 25 1/2 in |
Damper Size | 15 x 15 in |
Base Dimension | 22 in Square |
Cutout Size | 17.5 in L x 17.5 in W |
Housing Length | 24.9 in |
Propeller Shaft Diameter | 1/2 in |
Wheel Diameter | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Direct Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 115V AC/230V AC |
Motor HP - Roof Ventilators | 1/2 hp |
CFM @ 0.000-In. SP | 2037 |
Recommended Damper Stock No. | 4HX65 |
Assembled/Unassembled | Assembled |
Hz | 60 |
Standards | AMCA Sound and Air, UL/cUL 762 |
CFM @ 0.375-In. SP | 1869 |
Recommended 12 In. Fixed Curb Item No. | 2RB76 |
Includes | NEMA 1 Junction Box |
Sones @ 0.500-In. SP @ 5 Ft. | 17.9 |
CFM @ 1.500-In. SP | 1176 |
Adj. 6 3/8"H Roof Curb Stock No. | 4c453 |
Speed Controllable | Yes |
CFM @ 0.750-In. SP | 1710 |
CFM @ 0.125-In. SP | 1979 |
Drive Type | Direct Drive |
Adj. UL 762 Kitchen Roof Curb Stock No. | 4HX61 |
Mounting Location | Roof |
Motor HP | 1/2 |
CFM @ 0.500-In. SP | 1816 |
CFM @ 0.625-In. SP | 1763 |
Recommended 8 In. Fixed Curb Item No. | 4HX38 |
Sones @ 0.125-In. SP @ 5 Ft. | 16.1 |
Drive Package Included | Yes |
Motor Voltage | 115/230 |
Phase | 1 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV82 |
Housing Material | Aluminum |
Item | Centrifugal Upblast Roof Exhaust Fan |
CFM @ 0.875-In. SP | 1642 |
Sones @ 0.250-In. SP @ 5 Ft. | 16.7 |
Max. BHP | 0.48 |
CFM @ 1.000-In. SP | 1571 |
CFM @ 1.250-In. SP | 1406 |
CFM @ 0.250-In. SP | 1923 |
Max. Operating Amps | 7.5 |
Speed Control | 48C173 |
Max. Inlet Temp. | 300 Degrees F |
RPM | 1725 |
Requires | Roof Curb for New Installation |
Wheel Material | Aluminum |
Fixed UL 762 Kitchen Roof Curb Stock No. | 4HX55 |
Features | Nonoverloading Centrifugal Wheel Design |
Application | Industrial and Commercial Buildings, Restaurants, Schools |
Motor Efficiency | Standard Motor |
Exhaust Airflow @ 0.125 in SP | 1,979 cfm |
Maximum Static Pressure | 1 1/2 in wc |
Includes Motor | Yes |
Safety Features | Fully Rolled Windband |
Exhaust Airflow @ 0.500 in SP | 1,816 cfm |
Airflow @ 0.000 in SP | 2,037 cfm |
Sound Level | 15.6 sones @ 0.000 in SP and 5 ft, 16.1 sones @ 0.125 in SP and 5 ft, 16.7 sones @ 0.250 in SP and 5 ft, 17.3 sones @ 0.375 in SP and 5 ft, 17.9 sones @ 0.500 in SP and 5 ft, 18.2 sones @ 0.625 in SP and 5 ft, 18.4 sones @ 0.750 in SP and 5 ft, 18.4 sones @ 1.500 in SP and 5 ft, 18.6 sones @ 1.250 in SP and 5 ft, 18.7 sones @ 0.875 in SP and 5 ft, 18.7 sones @ 1.000 in SP and 5 ft |
Maximum Ambient Temperature | 300 Degrees F |
Exhaust Airflow @ 0.000 in. SP - Range | 2,000 to 4,999 cfm |
Exhaust Airflow @ 0.500 in SP - Range | 0 to 1,999 cfm |
Wheel Type | Backward Inclined |
Electrical Connection | Power Cord |
High-Efficiency Motor | No |
Nameplate Voltage | 115/230V AC |
Wheel & Housing Material | Aluminum / Aluminum |
Current | 7.5 A |
Base Shape | Square |
Mount Type | Roof Curb |
For High-Static Pressure Applications | No |
Housing Material Fabrication | Spun |
Motor Horsepower | 1/2 hp |
Brake Horsepower | 12/25 hp |
Exhaust Airflow @ 0.250 in SP | 1,923 cfm |
Exhaust Airflow @ 0.375 in SP | 1,869 cfm |
Grease Capacity | Standard Grease |
Compatible Curb Manufacturer Part Number | 3AZK1 to 3AZK9, 3AZL1 to 3AZL3 |
Motor Enclosure Design | Open Dripproof (ODP) |
Exhaust Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Motor Enclosure | Open Dripproof |
Maximum Fan Speed | 1,725 RPM |
Maximum Inlet Air Temperature | 300 Degrees F |
Frequency | 60 Hz |
Nominal Voltage | 115/230V AC |
Motor Speed | 1,725 RPM |
Assembly | Assembled |
For Air Type | Kitchen Air |
Mounting Orientation | Vertical |
Motor Location | Out of Airstream |
Exhaust Airflow @ 0.000 in SP | 2,037 cfm |
Compatible Speed Control | 48C173 |
Includes Drive Package | Yes |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,037 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Replacement Parts
Explore More Products
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V 7AX14
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V 7AX35
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V 7AX25
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V 7AX15
- DAYTON Downblast Vent, Direct Drive, 11 In, Hz: 60 16D535
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Hz: 60 4YC64
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V 7AX02
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In 38AX30
- DAYTON Ventilator Package, 115/208/230V, 50" dia. 65DG88
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In 16D533
- DAYTON Exhaust Ventilator, Diameter 11 in. 7DF67
- Dayton Direct Drive Centrifugal Exhaust Ventilators