Shop Alternate Products
This Product is Discontinued
Dayton
Linear Actuator, 115VAC, 1000 lb., 12 In (Discontinued)
Mfr # 1XFX8
Zoro # G2410344
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 1,000 lb
- Stroke Length 12 in
- Speed @ Rated Load 8.9 in/min
- Duty Cycle 25 %
- Voltage 115V AC