Ruland
Coupling, Bellows Clamp, Bore 8x8 mm
Mfr # MBC33-8-8-A
Zoro # G2410432
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 8mm x 8mm
- Rated Torque 120 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 33 mm
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In FCR16-6-6-A
- RULAND Clamp Bellows Cplg, Bores 12mmx0.375", OD 1.313", L 1.688", Aluminum BC21-12MM-3/8"-A
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum BC32-16MM-5/8"-A
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In OST8-2-A
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In PCR18-8-5-A
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In FCR24-12-10-A
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum RSS16-6-6-A
- RULAND Slit Coupling, Set Screw, Long, Bores 5x5mm, OD 13.0mm, Aluminum MRLS13-5-5-A
- RULAND Slit Coupling, Set Screw, Long, Bores 0.313"x5mm, OD 0.787", Aluminum RLS13-5/16"-5MM-A
- RULAND Coupling Insert, Oldham Disc, OD32/51-AT
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In PCR18-8-6-A
- Ruland Motion Control Couplings