Angled Finish Nails, 16 ga, Electro Galvanized, 20 Degrees, 2000 PK (Discontinued)
- Mfr # 14415
- Zoro # G2411071
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14415
Zoro #
G2411071
UPC #
754005144152
Country of Origin
Unknown
Dimensions
Length
2 in
Details
Collation Angle
20 Degrees
Item
Angled Finish Nails
Pneumatic Fastener Type
Finishing Nails
Point Type
Chisel
Finish
Electro Galvanized
Collation Configuration
Strip
Stick Quantity
50
Material
Low Carbon Steel
Collation Type
Adhesive
For Use With
Mfr. No. NT65GBP9
Gauge
16 ga
Shank
Smooth
Head Style
Finish
Description
Angled Finish Nails, Gauge 16 ga, Material Low Carbon Steel, Finish Electro Galvanized, Point Type Chisel, Collation Type Adhesive, Collation Configuration Strip, Collation Angle 20 Degrees , For Use With Mfr. No. NT65GBP9, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.