Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #59, 1/8 In (Discontinued)
Mfr # 96053
Zoro # G2411455
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #59
- Decimal Equivalent 0.0410
- Overall Length (In.) 4
- Body Dia. 1/8