Shop Alternate Products
This Product is Discontinued
Zoro Select
Carriage Bolt, Zinc, 1/2-13x5 L, Pk25 (Discontinued)
Mfr # 1LU57
Zoro # G2411595
This Product is Discontinued
Key Features
- Thread Size 1/2"-13
- Fastener Length 5 in
- Material Low Carbon Steel
- Finish Zinc
- Neck Type Square