Zoro Select
304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends
Mfr # T4BNB02
Zoro # G2411823
$2.88
17% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Explore More Products
- ZORO SELECT 1" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 T4BNF13
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, Welded T4BNF06
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 40 T4BNI01
- ZORO SELECT 1/2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BND24
- ZORO SELECT 2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BNI22
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNE02
- ZORO SELECT 1/4" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 T4WNB1
- ZORO SELECT 2" MNPT x 5 ft TBE 316 Stainless Steel Pipe Sch 40 T6BNI21
- ZORO SELECT 1/8" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T4WNA4
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 T4PPB10SL
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNA17
- Zoro Select Stainless Steel Pipes