Lab Safety Supply
Bottle, 500 mL, 16 Oz, Wide Mouth, PK12
Mfr # 6FAP2
Zoro # G2411981
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 147mm
- Autoclavable No
- Width 60mm
- Depth 94mm
Explore More Products
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 44YW67
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Blue 6FAU9
- LAB SAFETY SUPPLY Jars w/Cap, 500mL, PC, PK6 32V494
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 6FAN1
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack 24J878
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J905
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 213mm H, 64 oz., PK6 52JZ67
- LAB SAFETY SUPPLY Safety Coated Bottle, 137mm H, 8 oz., PK24 52KA61
- LAB SAFETY SUPPLY Safety Coated Bottle, 76mm H, 1 oz., PK24 52KA49
- TRICORBRAUN 59 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure 141692
- WHEATON Replacement Tubing, 3mm ID x 25 ft. 374305
- Lab Safety Supply Labware