Carhartt
Pants, Blue, Cotton, 30 x 32 In.
Mfr # FRB100-DNM 30 32
Zoro # G2412112
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 30 in
Explore More Products
- CARHARTT Pants, Blue, Cotton, 36 x 30 In. FRB100-DNM 36 30
- CARHARTT Carhartt Pants, Blue, Cotton FRB100-DNM 35 34
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" FRB100-DNM 32 32
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. FRB100-DNM 36 34
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 FRB13-DNM 38 30
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 FRB13-DNM 34 34
- CARHARTT Pants, 11 cal/sq cm ATPV, Women's, Khaki 105015-DKH2REG
- CARHARTT BD4633 M FR Force RF Rlxd Fit Jean 104633-I32
- CARHARTT Pants, 12 cal/sq cm ATPV, Men's, Blue 104790-I31W46L30
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" 1441
- ARIAT Relaxed Basic Stretch Boot Cut, 35" x "32 10020812
- Carhartt Arc Flash and Flame Resistant Clothing