Shop Alternate Products
This Product is Discontinued
Loos
Cable, 500 ft., Uncoated, 3/16 in., 940 lb. (Discontinued)
Mfr # GC18819LMLD
Zoro # G2412457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 1 x 19
- Cable Size 3/16 in