Shop Alternate Products
This Product is Discontinued
Zoro Select
Connector, Squeeze, 90 Deg, 1/2 In (Discontinued)
Mfr # 6A418
Zoro # G2412873
This Product is Discontinued
Key Features
- Conduit Size 1/2"
- Insulated No
- Material Die Cast Zinc
- Standards CSA C22.2 #18, UL 514B
- Trade Size - Metallic Building Cable Connector 1/2 in