Shop Alternate Products
This Product is Discontinued
Loos
Cable, 250 ft, Green Vinyl, 3/32 in, 184 lb (Discontinued)
Mfr # GC09477M3VGFL
Zoro # G2412901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 3/32 in