Ntn
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # UCPX08-108D1
Zoro # G2412961
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 5/32 in
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore UCPX09-111D1
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore UCPL-2.15/16M
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore UCP208-108D1
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore UELPL-1.1/4M
- NTN Pillow Block Bearing, Ball, 3/4" Bore UCPL-3/4M
- NTN Mounted Unit Cast Iron UCP-208-108
- NTN Bearing, 1-3/16" Bore Dia., PBT Housing SUCPPL206-19C0FG1
- NTN Mounted Unit Cast Iron, Closed Cover - Wide Inner RIng, Set Screw Type, Cast Pillow Block Housing CM-UCP213D1 65MM
- NTN Bearing, 1-7/16" Bore Dia., PBT Housing SUCPPL207-23C0FG1
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-107 124473 TB SC 107
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 MPD-31
- Ntn Pillow Block Bearings