Spax
Wood Screw, #8, 1 1/4 in, Zinc Plated Steel Flat Head Combination Phillips/Square Drive, 110 PK
Mfr # 4101010400323
Zoro # G2413092
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Combination Phillips/Square
- Drive Size #2
- Material Steel
Explore More Products
- SPAX Wood Screw, #9, 2-1/2 in, Torx Drive, 5 PK 4191670450604
- SPAX CNSTR SCREW #8X2-1/2in. MDF 4351010400604
- SPAX Wood Screw, #10, 3-1/2 in, Torx Drive, 5 PK 4191670500904
- SPAX CONSTRUTN SCREW #8X1-1/4in. 42318704003268
- SPAX Wood Screw, 5 in, Washer Head Torx Drive, 12 PK 45818208012743
- SPAX Wood Screw, #9, 3-1/4 in, Torx Drive, 5 PK 4191670450804
- SPAX Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Combination Phillips/Square Drive, 125 PK 4101010400253
- SPAX Wood Screw, 5/16 in, 5 in, 5 PK 45818208012743
- SPAX Wood Screw, 5/16 in, 6 in, 5 PK 45818208015243
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK U51866.016.0150
- ZORO SELECT Wood Screw, 5/16"-18, 2 in, Plain Nylon Slotted Hex Head Slotted Drive, 10 PK 3231218200
- Spax Self-Tapping Screws