Apollo Valves
1-1/2" FNPT Bronze Ball Valve Inline
Mfr # 70LF-107-01
Zoro # G2413451
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Compliance ISO 9001
- Connection Type FNPT x FNPT
- Ball Valve Basic Body Material Bronze
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline 70LF-101-01
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline 70LF-106-01
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline 70LF-102-01
- APOLLO VALVES 3/8" NPT Brass Ball Valve Inline 94ALF-102-01A
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way 77C10627A
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline 75-102-41
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline 7720401
- APOLLO VALVES 4" FNPT Bronze Ball Valve Inline 70LF14A01
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve 2-Way 77CLF24301A
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline UPBA475B 1/2
- ANCHOR FLUID POWER 3/8" SAE STRAIGHT THREADED 7250 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT AE2S#6-11DB
- Apollo Valves Valves