Westward
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 2LWP6
Zoro # G2414237
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.48mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes 2LWL8
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 2LWR2
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes 2LXH3
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes 2LXP7
- WESTWARD Straight Flute Hand Tap , M8-1.25 , Taper , 4 Flutes, Metric Coarse 2LWP8
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 2LWP9
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes 2LWR5
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWT4
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes 2LWR6
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 14358
- OSG Straight Flute Hand Tap Plug, 4 Flutes 982
- Westward Taps