Shop Alternate Products
This Product is Discontinued
Zoro Select
1" FNPT Carbon Steel Electronic Ball Valve Inline (Discontinued)
Mfr # SV13SER1789
Zoro # G2414736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 in
- Body Material Carbon Steel
- Body Style Inline
- Valve Structure 3-Piece
- Ball Material 316 stainless steel