Frost King
Weather Seal, Vinyl, 3.5 ft.
Mfr # AC43H
Zoro # G2416830
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Conditioners
- Overall Length 3.5 ft
- Color Dark Gray
- Insert Material Polyurethane Foam
- Insert Size 2-1/4" x 2-1/4"
Explore More Products
- FROST KING Rubber Foam Tape, 3/8In.x10 ft. R338H
- FROST KING Weatherstrip, 45 ft, Gray F4/12
- FROST KING Weatherstrip, 17 ft, White M13WH
- FROST KING Weatherseal Tape 100'L T96H
- FROST KING Weatherstrip, 20 ft, Gray, Sold As: Roll C21H
- FROST KING Door Bottom Seal, Rubber, Black, 9 ft. G9H
- FROST KING WTHR SEAL VYL BRN 120"" V449BH
- FROST KING WTHRSEAL EPDM BLK 120"" V27BK
- FROST KING Weather Strping Tape 45' T92H
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H 5020C-84
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L 5050B-17'
- Frost King Door Bottoms, Thresholds & Seals