Shop Alternate Products
This Product is Discontinued
Dayton
Touch Panel, 8In TFT Color, 75000 Hrs (Discontinued)
Mfr # 3FYL8
Zoro # G2416976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Type TFT Color
- Port Type (1 RS232, 1 RS232/RS485/RS422)
- Memory 512 KB System RAM
- Display 640 x 480 Pixels
- Height 10.89 in