Shop Alternate Products
This Product is Discontinued
Lab Companion
Test Tube Rack, Silver, 32 Tubes, 17mm Dia. (Discontinued)
Mfr # AAA23585
Zoro # G2417637
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range Up to 80 Degrees C
- Mounting Type Affixes to Platform
- Height 7 1/2 in
- Autoclavable No
- Width 9 in