Zoro Select
Rgd Plat Castr, Therm Rubbr, 5 in., 400 lb.
Mfr # 1ULJ4
Zoro # G2417651
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 400 lb
- Wheel Dia. 5 in
- Wheel Width 2 in
Explore More Products
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Gray 435X69
- ZORO SELECT Rigid Plt Cstr, Polyurethane, 3 in, 450 lb. 33H703
- ZORO SELECT Plate Caster, 770 lb. Load Rating, Swivel L-RD 200K-VLI
- ZORO SELECT Plate Caster, Swivel, Nylon, 4 in., 330 lb, A TSSV 100 BN0S
- ZORO SELECT Rigid Plate Caster, TPR, 3 in., 200 lb. P12R-PRP030B-12
- ZORO SELECT Rigid Plate Castr, Poly, 8 in., 900 lb., Blu 1NUX9
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. 33H921
- ZORO SELECT Plate Caster, 3965 lb. Ld Rating, Ball BS-GTH 300K
- ZORO SELECT Rigid Caster, Plate, 6in. X 2in. RT062-A40H-SS-RB
- HAMILTON Kgpnls Plt Cstr, Swl, Steel, 6 in, 2500 lb, B S-ZFWH-6FSB
- MAPP CASTER 8"X2" High Temp Nylon Wheel Swivel Caster - 1,250 Lbs Capacity 146HEAT820S
- Zoro Select Plate Casters